Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L-Isoleucine, 1Kg

  • Mfr # I54020-1000.0

  • Zoro # G403560702


product price: $1,260.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C6H13NO2
Shelf Life
18 mo
Molecular Weight
131.2
Chemical Container Size
1 kg
CAS Number
73-32-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I54020-1000.0
Zoro #
G403560702
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 kg

Details

Chemical Formula
C6H13NO2
Shelf Life
18 mo
Molecular Weight
131.2
CAS Number
73-32-5
Item
L-Isoleucine

Description

L-Isoleucine, CAS Number 73-32-5, Molecular Weight 131.2, Chemical Formula C6H13NO2, Chemical Container Size 1 kg, Chemical Family Type Acids, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.