Zoro Homepage

L-Isoleucine, 25g

  • Mfr # I54020-25.0

  • Zoro # G803560265


product price: $68.49
/ea

Key Features

Chemical Formula
C6H13NO2
Chemical Container Size
25 g
Shelf Life
18 mo
Molecular Weight
131.2
CAS Number
73-32-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I54020-25.0
Zoro #
G803560265
UPC #
-
Country of Origin
Brazil

Dimensions

Chemical Container Size
25 g

Details

Chemical Formula
C6H13NO2
Item
L-Isoleucine
Shelf Life
18 mo
Molecular Weight
131.2
CAS Number
73-32-5

Description

L-Isoleucine, CAS Number 73-32-5, Molecular Weight 131.2, Chemical Formula C6H13NO2, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.