Zoro Homepage

L-Lysine Acetate, 500g

  • Mfr # L37020-500.0

  • Zoro # G403559829


product price: $486.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
500 g
CAS Number
57282-49-2
Shelf Life
18 mo
Molecular Weight
206.2
Chemical Formula
C8H18N2O4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L37020-500.0
Zoro #
G403559829
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

CAS Number
57282-49-2
Shelf Life
18 mo
Item
L-Lysine Acetate
Molecular Weight
206.2
Chemical Formula
C8H18N2O4

Description

L-Lysine Acetate, CAS Number 57282-49-2, Molecular Weight 206.2, Chemical Formula C8H18N2O4, Chemical Container Size 500 g, Chemical Family Type Acids, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.