Zoro Homepage

L-Lysine HCL USP Grade, 1Kg

  • Mfr # L37040-1000.0

  • Zoro # G403560641


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
182.7
CAS Number
657-27-2
Chemical Formula
C6H14N2O2 HCI
Chemical Container Size
1 kg
Shelf Life
18 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L37040-1000.0
Zoro #
G403560641
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
1 kg

Details

Item
L-Lysine HCL USP Grade
Molecular Weight
182.7
CAS Number
657-27-2
Chemical Formula
C6H14N2O2 HCI
Shelf Life
18 mo

Description

L-Lysine HCL USP Grade, CAS Number 657-27-2, Molecular Weight 182.7, Chemical Formula C6H14N2O2 HCI, Chemical Container Size 1 kg, Chemical Family Type Acids, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.