Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L-Lysine HCL USP Grade, 500g

  • Mfr # L37040-500.0

  • Zoro # G203560926


product price: $117.99
/ea
Free Shipping & Returns

Key Features

CAS Number
657-27-2
Shelf Life
18 mo
Chemical Container Size
500 g
Molecular Weight
182.7
Chemical Formula
C6H14N2O2 HCI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L37040-500.0
Zoro #
G203560926
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
500 g

Details

CAS Number
657-27-2
Shelf Life
18 mo
Molecular Weight
182.7
Chemical Formula
C6H14N2O2 HCI
Item
L-Lysine HCL USP Grade

Description

L-Lysine HCL USP Grade, CAS Number 657-27-2, Molecular Weight 182.7, Chemical Formula C6H14N2O2 HCI, Chemical Container Size 500 g, Chemical Family Type Acids, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.