Zoro Homepage

L-Lysine Monohydrate, 500g

  • Mfr # L37050-500.0

  • Zoro # G903560912


product price: $542.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
500 g
CAS Number
39665-12-8
Molecular Weight
164.21
Shelf Life
18 mo
Chemical Formula
C6H14N2O2 H2O
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L37050-500.0
Zoro #
G903560912
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
500 g

Details

CAS Number
39665-12-8
Molecular Weight
164.21
Item
L-Lysine Monohydrate
Shelf Life
18 mo
Chemical Formula
C6H14N2O2 H2O

Description

L-Lysine Monohydrate, CAS Number 39665-12-8, Molecular Weight 164.21, Chemical Formula C6H14N2O2 H2O, Chemical Container Size 500 g, Chemical Family Type Acids, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.