Zoro Homepage

L-Malic Acid, 1 KG

  • Mfr # M99250-1000.0

  • Zoro # G404972481


product price: $484.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M99250-1000.0
Zoro #
G404972481
UPC #
-
Country of Origin
China

Description

CAS Number: 97-67-6
Molecular Weight: 134.09
Chemical Formula: C4H6O5
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White microcryst. solid
Identity: IR
Melting Point (Literature): 101 - 103 o
Purity (titration): 99.0 %
Fumaric Acid: 0.5 %
Maleic Acid: 0.05 %
Specific Rotation: -1.6 - -2.6
Residue on Ignition (Ash): 0.10 %
Sulfate: 0.02 %
Chloride (Cl): 0.004 %
Heavy Metals (as Pb): 10 ppm
Arsenic: 2 ppm
Lead (Pb): 2 ppm
Residual Solvents: Meet Requirements
BSE/TSE Free: BSE/TSE Free
Melamine Free: Melamine free
Country of Origin: China
Shipping Weight: 1.06 lbs
Shipping Dimensions: 7.25 x 4.88 x 4.88
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.