Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L-Ornithine HCl, 1 KG

  • Mfr # O20040-1000.0

  • Zoro # G404972474


product price: $436.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O20040-1000.0
Zoro #
G404972474
UPC #
-
Country of Origin
China

Description

Polyamine growth regulator.
Common Name: L-2-5-Diaminopentanoic Acid
CAS Number: 3184-13-2
Molecular Weight: 168.6
Chemical Formula: C5H12N2O2 €¢ HCl
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White crystals or crystalline powder
Ammonium: 0.02 %
Arsenic: 1 ppm
Assay: 99.0 - 101.0 %
Heavy Metals (as Pb): 10 ppm
Identity (IR): Matches reference
Iron (Fe): 10 ppm
Loss on Drying: 0.20 %
pH: 5.0 - 6.0
Residue on Ignition: 0.10 %
Specific Rotation: +23.0 - +25.0
State of Solution: 98.0 %
Sulfate: 0.02 %
Shipping Weight: 2.5 lbs
Shipping Dimensions: 3.50 x 3.75 x 3.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.