L-Ornithine HCl L-2-5-Diaminopentanoic Acid, 25 Grams

  • Mfr # O20040-25.0

  • Zoro # G016554907


product price:  $32.75
/ea

Key Features

Type
Biochemical Reagents
For Use With
Research or further manufacturing use only, not for food or drug use.
CAS Number
3184-13-2
Molecular Weight
168.6 g/mol
Container Size
25 G
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O20040-25.0
Zoro #
G016554907
UPC #
-
Country of Origin
Unknown

Dimensions

Container Size
25 G

Details

Type
Biochemical Reagents
Item
L-Ornithine HCl (L-2-5-Diaminopentanoic Acid), 25 Grams
For Use With
Research or further manufacturing use only, not for food or drug use.
CAS Number
3184-13-2
Molecular Weight
168.6 g/mol
Chemical Family Type
L-2-5-Diaminopentanoic Acid

Description

Polyamine growth regulator.Common Name: L-2-5-Diaminopentanoic AcidCAS Number: 3184-13-2Molecular Weight: 168.6Chemical Formula: C5H12N2O2 HClSolubility: WaterStorage Temperature: Room TemperatureStorage Conditions: Room TemperatureAppearance: White crystals or crystalline powder Ammonium: 0.02 %Arsenic: 1 ppmAssay: 99.0 - 101.0 %Heavy Metals as Pb: 10 ppmIdentity IR: Matches reference Iron Fe: 10 ppmLoss on Drying: 0.20 %pH: 5.0 - 6.0 Residue on Ignition: 0.10 %Specific Rotation: +23.0 - +25.0 State of Solution: 98.0 %Sulfate: 0.02 %Shipping Weight: 0.22 lbsShipping Dimensions: 1.63 x 3.00 x 1.63Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.