Zoro Homepage

L-Phenylalanine, 100g

  • Mfr # P20260-100.0

  • Zoro # G703559826


product price: $84.29
/ea
Free Shipping & Returns

Key Features

Molecular Weight
165.2
CAS Number
63-91-2
Shelf Life
18 mo
Chemical Formula
C9H11NO2
Chemical Container Size
100 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P20260-100.0
Zoro #
G703559826
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
100 g

Details

Molecular Weight
165.2
CAS Number
63-91-2
Shelf Life
18 mo
Item
L-Phenylalanine
Chemical Formula
C9H11NO2

Description

L-Phenylalanine, CAS Number 63-91-2, Molecular Weight 165.2, Chemical Formula C9H11NO2, Chemical Container Size 100 g, Chemical Family Type Acids, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.