Zoro Homepage

L-Phenylalanine, 1Kg

  • Mfr # P20260-1000.0

  • Zoro # G403560061


product price: $523.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C9H11NO2
Molecular Weight
165.2
Shelf Life
18 mo
Chemical Container Size
1 kg
CAS Number
63-91-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P20260-1000.0
Zoro #
G403560061
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
1 kg

Details

Chemical Formula
C9H11NO2
Molecular Weight
165.2
Shelf Life
18 mo
Item
L-Phenylalanine
CAS Number
63-91-2

Description

L-Phenylalanine, CAS Number 63-91-2, Molecular Weight 165.2, Chemical Formula C9H11NO2, Chemical Container Size 1 kg, Chemical Family Type Acids, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.