Zoro Homepage

L-Proline, 500g

  • Mfr # P50200-500.0

  • Zoro # G503560435


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
115.13
CAS Number
147-85-3
Chemical Formula
C5H9NO2
Shelf Life
18 mo
Chemical Container Size
500 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P50200-500.0
Zoro #
G503560435
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Molecular Weight
115.13
CAS Number
147-85-3
Chemical Formula
C5H9NO2
Item
L-Proline
Shelf Life
18 mo

Description

L-Proline, CAS Number 147-85-3, Molecular Weight 115.13, Chemical Formula C5H9NO2, Chemical Container Size 500 g, Chemical Family Type Acids, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.