Zoro Homepage

L-(+)-Rhamnose, 1 KG

  • Mfr # R20600-1000.0

  • Zoro # G204974593


product price: $2,138.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R20600-1000.0
Zoro #
G204974593
UPC #
-
Country of Origin
China

Description

CAS Number: 10030-85-0
Molecular Weight: 182.17
Chemical Formula: C6H12O5 - H2O
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White to off white crystalline powder
Purity (HPLC): 98 %
FTIR-Spectrum: Corresponds to reffrence specrtum
Water (KF): 11 %
BSE/TSE Free: BSE/TSE Free
Country of Origin: Report
Shipping Weight: 2.4 lbs
Shipping Dimensions: 4.88 x 7.25 x 4.88
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.