Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L-Serine, 100g

  • Mfr # S22020-100.0

  • Zoro # G703560129


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C3H7NO3
CAS Number
56-45-1
Shelf Life
18 mo
Molecular Weight
105.1
Chemical Container Size
100 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S22020-100.0
Zoro #
G703560129
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
100 g

Details

Item
L-Serine
Chemical Formula
C3H7NO3
CAS Number
56-45-1
Shelf Life
18 mo
Molecular Weight
105.1

Description

L-Serine, CAS Number 56-45-1, Molecular Weight 105.1, Chemical Formula C3H7NO3, Chemical Container Size 100 g, Chemical Family Type Acids, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.