Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L-Serine, 25g

  • Mfr # S22020-25.0

  • Zoro # G903559794


product price: $73.69
/ea

Key Features

CAS Number
56-45-1
Molecular Weight
105.1
Shelf Life
18 mo
Chemical Formula
C3H7NO3
Chemical Container Size
25 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S22020-25.0
Zoro #
G903559794
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 g

Details

CAS Number
56-45-1
Item
L-Serine
Molecular Weight
105.1
Shelf Life
18 mo
Chemical Formula
C3H7NO3

Description

L-Serine, CAS Number 56-45-1, Molecular Weight 105.1, Chemical Formula C3H7NO3, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.