Zoro Homepage

L-Threonine, 500g

  • Mfr # T21060-500.0

  • Zoro # G903560257


product price: $522.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C4H9NO3
Chemical Container Size
500 g
CAS Number
72-19-5
Molecular Weight
119.1
Shelf Life
18 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T21060-500.0
Zoro #
G903560257
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Chemical Formula
C4H9NO3
Item
L-Threonine
CAS Number
72-19-5
Molecular Weight
119.1
Shelf Life
18 mo

Description

L-Threonine, CAS Number 72-19-5, Molecular Weight 119.1, Chemical Formula C4H9NO3, Chemical Container Size 500 g, Chemical Family Type Acids, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.