Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L-Tryptophan, 25g

  • Mfr # T60080-25.0

  • Zoro # G803560579


product price: $84.29
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
25 g
CAS Number
73-22-3
Shelf Life
18 mo
Molecular Weight
204.2
Chemical Formula
C11H12N2O2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T60080-25.0
Zoro #
G803560579
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
25 g

Details

CAS Number
73-22-3
Item
L-Tryptophan
Shelf Life
18 mo
Molecular Weight
204.2
Chemical Formula
C11H12N2O2

Description

L-Tryptophan, CAS Number 73-22-3, Molecular Weight 204.2, Chemical Formula C11H12N2O2, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.