Zoro Homepage

L-Tyrosine, 1Kg

  • Mfr # T68500-1000.0

  • Zoro # G603560847


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
181.2
Chemical Formula
C9H11NO3
Chemical Container Size
1 kg
Shelf Life
18 mo
CAS Number
60-18-4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T68500-1000.0
Zoro #
G603560847
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 kg

Details

Molecular Weight
181.2
Item
L-Tyrosine
Chemical Formula
C9H11NO3
Shelf Life
18 mo
CAS Number
60-18-4

Description

L-Tyrosine, CAS Number 60-18-4, Molecular Weight 181.2, Chemical Formula C9H11NO3, Chemical Container Size 1 kg, Chemical Family Type Acids, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.