Zoro Homepage

L-Tyrosine, Disodium Salt, 50 G

  • Mfr # T66020-50.0

  • Zoro # G104974587


product price: $43.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T66020-50.0
Zoro #
G104974587
UPC #
-
Country of Origin
China

Description

CAS Number: 122666-87-9
Molecular Weight: 261.19
Chemical Formula: C9H9NO3Na2 €¢ 2H2O
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Off-White to Light Tan Powder
APHA Color, 1% Aqueous Solution: 200
Assay (Titration): 98.0 - 102.0 %
DNase, RNase, protease: None detected
Endotoxin: 0.04 EU/mg
Heavy Metals (as Pb): 15 ppm
Identification (IR): Conforms to known structure
Moisture: 16.0 %
pH (1% Solution in Water)@ 25 oC: 10.5 - 11.5
Solubility (10% solution in H2O): Clear, Complete Yellow Solution
Solubility, 1% solution in H2O: Clear, Complete Pale Yellow Solution
Specific Rotation: -14.4 to -12.6
BSE/TSE Free: BSE/TSE Free
Country of Origin: Report
Shipping Weight: 0.3801 lbs
Shipping Dimensions: 2.00 x 3.88 x 2.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.