L-Tyrosine, Disodium Salt Dihydrate, 1Kg

  • Mfr # T66020-1000.0

  • Zoro # G003560010


product price: $309.99
/ea
Free Shipping & Returns

Key Features

CAS Number
122666-87-9
Shelf Life
18 mo
Chemical Formula
C9H9NO3Na2 2H2O
Molecular Weight
262.19
Chemical Container Size
1 kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T66020-1000.0
Zoro #
G003560010
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 kg

Details

CAS Number
122666-87-9
Shelf Life
18 mo
Chemical Formula
C9H9NO3Na2 2H2O
Item
L-Tyrosine, Disodium Salt Dihydrate
Molecular Weight
262.19

Description

L-Tyrosine, Disodium Salt Dihydrate, CAS Number 122666-87-9, Molecular Weight 262.19, Chemical Formula C9H9NO3Na2 2H2O, Chemical Container Size 1 kg, Chemical Family Type Acids, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.