Zoro Homepage

L-Tyrosine, Disodium Salt Dihydrate, 500g

  • Mfr # T66020-500.0

  • Zoro # G103559846


product price: $158.99
/ea
Free Shipping & Returns

Key Features

CAS Number
122666-87-9
Chemical Formula
C9H9NO3Na2 2H2O
Chemical Container Size
500 g
Shelf Life
18 mo
Molecular Weight
262.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T66020-500.0
Zoro #
G103559846
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

CAS Number
122666-87-9
Item
L-Tyrosine, Disodium Salt Dihydrate
Chemical Formula
C9H9NO3Na2 2H2O
Shelf Life
18 mo
Molecular Weight
262.19

Description

L-Tyrosine, Disodium Salt Dihydrate, CAS Number 122666-87-9, Molecular Weight 262.19, Chemical Formula C9H9NO3Na2 2H2O, Chemical Container Size 500 g, Chemical Family Type Acids, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.