Zoro Homepage

L-Valine, USP Grade, 1Kg

  • Mfr # V42020-1000.0

  • Zoro # G803560456


product price: $401.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
1 kg
Chemical Formula
C5H11NO2
CAS Number
72-18-4
Molecular Weight
117.2
Shelf Life
18 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V42020-1000.0
Zoro #
G803560456
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 kg

Details

Chemical Formula
C5H11NO2
CAS Number
72-18-4
Item
L-Valine, USP Grade
Molecular Weight
117.2
Shelf Life
18 mo

Description

L-Valine, USP Grade, CAS Number 72-18-4, Molecular Weight 117.2, Chemical Formula C5H11NO2, Chemical Container Size 1 kg, Chemical Family Type Acids, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.