
Laboratory Coat, 65% Polyester, 35% Cotton, White, Extra Large, 5 Coats per Case, 5PK
Mfr # 248147-5
Zoro # G716556270
product price: $391.99
/pk 5, $78.40/ea
Free Shipping & Returns
Key Features
Color
White
Material
Polyester And Cotton
Named Size
X-Large CS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
248147-5
Zoro #
G716556270
UPC #
-
Country of Origin
Unknown
Dimensions
Named Size
X-Large CS
Details
Item
RPI Laboratory Coat, 65% Polyester, 35% Cotton, White, Extra Large, 5 Coats per Case
Color
White
Material
Polyester And Cotton
Description
Our Laboratory Coats are made from dense twill cotton blend fabric for added protection and durability in the laboratory environment. Coats feature an exterior left chest pocket, two roomy side pockets, four button closure and a one-piece notched collar. Sleeves are designed with side arm seams that allow extra comfort and easier movement. These are the highest quality lab coats available in washable and easy care blend of 65% polyester/ 35% cotton.Length: 42.0 inchesChest: 28.0 inches Sleeve: 24.5 inchesShipping Weight: 19.9999 lbsShipping Dimensions: 16.25 x 12.25 x 7.63Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.