Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lactic Acid, 88 Percent, 1L

  • Mfr # L17500-1000.0

  • Zoro # G403560399


product price: $61.15
/ea

Key Features

Chemical Container Size
1 L
Chemical Formula
C3H6O3
Molecular Weight
90.08
Shelf Life
18 mo
CAS Number
50-21-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L17500-1000.0
Zoro #
G403560399
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Chemical Formula
C3H6O3
Molecular Weight
90.08
Shelf Life
18 mo
CAS Number
50-21-5
Item
Lactic Acid
Product Type
Lactic Acid
Quantity
1
Chemical Grade
ACS
Features
Research or further manufacturing use only, not for food or drug use.
Solubility Type
Water
Concentration
0.88
Volume
1 L
REMOVE - Previous PI Node
L
Storage Temperature
Room Temperature

Description

Lactic Acid, Concentration 0.88, CAS Number 50-21-5, Molecular Weight 90.08, Chemical Formula C3H6O3, Chemical Grade ACS, Chemical Container Size 1 L, Chemical Family Type Acid, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.