Lactobacillus MRS Broth, Powder, 1kg
Mfr # L11000-1000.0
Zoro # G603560397
product price: $203.99
/ea
Free Shipping & Returns
Key Features
Container Size
1 kg
Shelf Life
18 mo
Storage Temp.
Room Temperature
Form
Powder
Solubility
Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L11000-1000.0
Zoro #
G603560397
UPC #
-
Country of Origin
United States
Dimensions
Container Size
1 kg
Details
Item
Lactobacillus MRS Broth
Shelf Life
18 mo
Storage Temp.
Room Temperature
Form
Powder
Solubility
Water
Purity
Greater Than 95%
Description
Lactobacillus MRS Broth, Purity Greater Than 95 Percent, Container Size 1 kg, Form Powder, Solubility Water, Storage Temp. Room Temperature, Shelf Life 18 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.