Zoro Homepage

Lactobionic Acid, 500 G

  • Mfr # L23000-500.0

  • Zoro # G704972457


product price: $821.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L23000-500.0
Zoro #
G704972457
UPC #
-
Country of Origin
China

Description

Common Name: 4-O-Î2-D-Galactopyranosyl-D-gluconic acid
CAS Number: 96-82-2
Molecular Weight: 358.3
Chemical Formula: C12H22O12
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White to off white crystalline powder
Assay: 97.0 - 103.0 %
Water Content: 5.0 %
Total Aerobic Count: 100 cfu/g
Shipping Weight: 1.2399 lbs
Shipping Dimensions: 3.50 x 7.00 x 3.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.