Zoro Homepage

Laemmli Buffer Reducing, 4X Solution, 25 ML

  • Mfr # L18200-25.0

  • Zoro # G404972443


product price: $55.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L18200-25.0
Zoro #
G404972443
UPC #
-
Country of Origin
United States

Description

4X Formulation:SDS: 8.0%Glycerol: 40.0%Î2-mercaptoethanol: 8.0%Bromophenol Blue: 0.02%Tris-HCl: 250 mM
CAS Number: 56-81-5; 151-21-3; 60-24-2; 5704-04-1; 115-39-9, 7732-18-5
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Blue Liquid
pH: 6.5 - 7.5
Shipping Weight: 0.2401 lbs
Shipping Dimensions: 2.00 x 4.00 x 2.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.