Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LB Agar, Low Salt Formula, Granulated, 500 G

  • Mfr # L24033-500.0

  • Zoro # G804972425


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Height
7 in
Width
3.5 in
Length
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L24033-500.0
Zoro #
G804972425
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
3.5 in
Length
3.5 in

Description

For propagation and maintenance of E. Coli. Dissolve 32 grams in 1 Liter distilled water and adjust the pH to 7.2. Sterilize by autoclaving for 15 minutes.Ingredients:Casein Peptone: 10 g/LSodium Chloride: 5 g/LYeast Extract: 5 g/LAgar: 12 g/L
Common Name: Lennox L Agar
CAS Number: 91079-40-2, 8013-01-2, 7647-14-5, 9002-18-0
Solubility: Water with Heat
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
DCM Appearance: Homogeneous Free Flowing,Light Beige
PPM Appearance: Clear, no to light ppt, light yellow
pH (2.0% Solution @ 25 oC): 6.8 - 7.2
Microorganism (E. coli ATCC 23724): Good to Excellent
Microorganism (E. coli ATCC 33694): Good to Excellent
Microorganism (E. coli ATCC 33849): Fair to Excellent
Microorganism (E. coli ATCC 39403): Good to Excellent
Microorganism (E. coli ATCC 47014): Good to Excellent
Microorganism (E. coli ATCC 53868): Good to Excellent
Sodium Chloride: 5 g/l
Yeast Extract: 5 g/L
Agar: 12 g/l
Casein Peptone: 10 g/L
Shipping Weight: 1.2399 lbs
Shipping Dimensions: 3.50 x 7.00 x 3.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.