Zoro Homepage

LB Agar, Low Salt Formula, Powder, 5 KG

  • Mfr # L24030-5000.0

  • Zoro # G004972409


product price: $897.99
/ea
Free Shipping & Returns

Key Features

Height
10 in
Width
7.5 in
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L24030-5000.0
Zoro #
G004972409
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
7.5 in
Length
10 in

Description

Molecular Biology Grade. For propagation and maintenance of E. Coli. Low Salt Formula.Dissolve 35 grams in 1 Liter distilled water. Adjust the pH to 7.2 Sterilize by autoclaving for 15 minutesIngredients:Casein Peptone: 10 g/LSodium Chloride: 5 g/LYeast Extract: 5 g/LAgar: 15 g/L
Common Name: Lennox L Agar
CAS Number: 91079-40-2, 8013-01-2, 7647-14-5, 9002-18-0
Solubility: Water with Heat
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Powder
pH: 6.8 - 7.2
Solubility: Clear Solution
Shipping Weight: 11 lbs
Shipping Dimensions: 7.50 x 10.00 x 10.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.