Zoro Homepage

LB Broth (Lennox L), 5000g, PK250

  • Mfr # L24065-5000.0

  • Zoro # G403559652


product price: $975.99
/pk 250, $3.90/ea
Free Shipping & Returns

Key Features

Solubility
Water
Shelf Life
18 mo
Container Size
5,000 g
Purity
Greater Than 95%
Form
Caplet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L24065-5000.0
Zoro #
G403559652
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5,000 g

Details

Solubility
Water
Shelf Life
18 mo
Item
LB Broth (Lennox L)
Purity
Greater Than 95%
Form
Caplet
Storage Temp.
Room Temperature

Description

LB Broth (Lennox L), Purity Greater Than 95 Percent, Container Size 5,000 g, Form Caplet, Solubility Water, Storage Temp. Room Temperature, Shelf Life 18 mo, Package Quantity 250

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.