Zoro Homepage

LB Broth (Lennox L), 500g, PK500

  • Mfr # L24061-500.0

  • Zoro # G003559670


product price: $150.99
/pk 500, $0.30/ea
Free Shipping & Returns

Key Features

Solubility
Water
Shelf Life
18 mo
Storage Temp.
Room Temperature
Container Size
500 g
Form
Caplet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L24061-500.0
Zoro #
G003559670
UPC #
-
Country of Origin
United States

Dimensions

Container Size
500 g

Details

Solubility
Water
Shelf Life
18 mo
Storage Temp.
Room Temperature
Item
LB Broth (Lennox L)
Form
Caplet
Purity
Greater Than 95%

Description

LB Broth (Lennox L), Purity Greater Than 95 Percent, Container Size 500 g, Form Caplet, Solubility Water, Storage Temp. Room Temperature, Shelf Life 18 mo, Package Quantity 500

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.