Zoro Homepage

LB Broth (Lennox L Broth), 5kg

  • Mfr # L24060-5000.0

  • Zoro # G603559988


product price: $654.99
/ea
Free Shipping & Returns

Key Features

Solubility
Water
Purity
Greater Than 95%
Shelf Life
18 mo
Form
Powder
Container Size
5 kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L24060-5000.0
Zoro #
G603559988
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 kg

Details

Solubility
Water
Purity
Greater Than 95%
Shelf Life
18 mo
Form
Powder
Item
LB Broth (Lennox L Broth)
Storage Temp.
Room Temperature

Description

LB Broth (Lennox L Broth), Purity Greater Than 95 Percent, Container Size 5 kg, Form Powder, Solubility Water, Storage Temp. Room Temperature, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.