LB Broth (Lennox L), PK1000
Mfr # L24061-1000.0
Zoro # G803560395
product price: $355.99
/pk 1000, $0.36/ea
Free Shipping & Returns
Key Features
Form
Caplet
Storage Temp.
Room Temperature
Container Size
1 Each
Purity
Greater Than 95%
Solubility
Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L24061-1000.0
Zoro #
G803560395
UPC #
-
Country of Origin
United States
Dimensions
Container Size
1 Each
Details
Form
Caplet
Storage Temp.
Room Temperature
Purity
Greater Than 95%
Solubility
Water
Shelf Life
18 mo
Item
LB Broth (Lennox L)
Description
LB Broth (Lennox L), Purity Greater Than 95 Percent, Container Size 1 Each, Form Caplet, Solubility Water, Storage Temp. Room Temperature, Shelf Life 18 mo, Package Quantity 1000
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.