
LB Broth Lennox LB Broth Animal Free, Powder, 1 Kilogram
Mfr # L24360-1000.0
Zoro # G016560434
product price:Â $150.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L24360-1000.0
Zoro #
G016560434
UPC #
-
Country of Origin
Unknown
Description
For propagation and maintenance of E. Coli. Low Salt Formula. Molecular Biology Grade.Dissolve 20 grams in 1 liter distilled water. Then adjust pH to 7.2. Heat and frequently agitate to completely dissolve. Sterilize by autoclaving for 15 minutes.Ingredients:Soy peptone: 2.5 g/LYeast Extract: 12.5 g/LSodium Chloride: 5 g/LDCM Appearance: Homogenous free flowing powder Microorganism E. coli ATCC 23724: Good to Excellent Microorganism E. coli ATCC 33694: Good to Excellent Microorganism E. coli ATCC 33849: Fair to Excellent Microorganism E. coli ATCC 39403: Good to Excellent Microorganism E. coli ATCC 47014: Good to Excellent pH 2% water @25C: 6.8 - 7.2 PPM Appearance: Clear, no to light PPT, light beige to light yellow Shipping Weight: 2.4101 lbsShipping Dimensions: 4.88 x 6.00 x 4.88Research or further manufacturing use only, not for food or drug use.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.