LB Broth Lennox LB Broth Animal Free, Powder, 5 Kilograms

  • Mfr # L24360-5000.0

  • Zoro # G916560374


product price:  $652.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L24360-5000.0
Zoro #
G916560374
UPC #
-
Country of Origin
Unknown

Description

For propagation and maintenance of E. Coli. Low Salt Formula. Molecular Biology Grade.Dissolve 20 grams in 1 liter distilled water. Then adjust pH to 7.2. Heat and frequently agitate to completely dissolve. Sterilize by autoclaving for 15 minutes.Ingredients:Soy peptone: 2.5 g/LYeast Extract: 12.5 g/LSodium Chloride: 5 g/LDCM Appearance: Homogenous free flowing powder Microorganism E. coli ATCC 23724: Good to Excellent Microorganism E. coli ATCC 33694: Good to Excellent Microorganism E. coli ATCC 33849: Fair to Excellent Microorganism E. coli ATCC 39403: Good to Excellent Microorganism E. coli ATCC 47014: Good to Excellent pH 2% water @25C: 6.8 - 7.2 PPM Appearance: Clear, no to light PPT, light beige to light yellow Shipping Weight: 12.4301 lbsShipping Dimensions: 10.00 x 7.50 x 10.00Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.