LB Broth, Lennox, Liquid Luria-Bertani Broth, 1 Liter

  • Mfr # L58250-1000.0

  • Zoro # G216560401


product price:  $70.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L58250-1000.0
Zoro #
G216560401
UPC #
-
Country of Origin
Unknown

Description

Sterile Filtered and AutoclavedLB Broth Lennox liquid is a widely used growth medium designed for cultivating bacteria in life science research settings. It offers a balanced blend of nutrients, supporting robust bacterial growth. LB Broth Lennox liquid is particularly favored for its compatibility with a diverse range of bacterial strains and its ability to sustain rapid growth rates. With a formulation optimized to minimize salt content, it provides an ideal environment for genetic manipulation and protein expression studies.Its versatility makes it indispensable for microbiology, molecular biology, and biotechnology applications, serving as a foundational tool for researchers exploring microbial physiology, genetics, and recombinant DNA technologies.Ingredients:Tryptone: 10 g/lYeast: 5 g/lSodium Chloride: 5 g/lCommon Name: Luria-Bertani BrothCAS Number: 91079-40-2; 8013-01-2; 7647-14-5Storage Temperature: Room TemperatureStorage Conditions: Room TemperatureAppearance: Light amber, clear to slightly opalescent liquid Identification: Pass Test Osmolality: 235 - 261 mOsm/KgpH: 7.0 - 7.4 Sterility: Pass Shipping Weight: 2.2 lbsShipping Dimensions: 3.75 x 8.75 x 3.75Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.