Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LB Broth Lennox Powder , 100 Grams

  • Mfr # L24060-100.0

  • Zoro # G916560558


product price: $21.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L24060-100.0
Zoro #
G916560558
UPC #
-
Country of Origin
Unknown

Description

For propagation and maintenance of E. Coli. Low Salt Formula. Molecular Biology Grade.Dissolve 20 grams in 1 liter distilled water. Then adjust pH to 7.2. Heat and frequently agitate to completely dissolve. Sterilize by autoclaving for 15 minutes.Ingredients:Casein Digest of Peptone: 10 g/LYeast Extract: 5 g/LSodium Chloride: 5 g/LCommon Name: Lennox BrothCAS Number: 91079-40-2;8013-01-2;7647-14-5Solubility: WaterStorage Temperature: Room TemperatureStorage Conditions: Room TemperatureDCM Appearance: Homogeneous free flowing, light beige PPM Appearance: Clear, No to light ppt, light yellow pH 2% water @25C: 6.8 - 7.2 Microorganism E. coli ATCC 23724: Good to Excellent Microorganism E. coli ATCC 33694: Good to Excellent Microorganism E. coli ATCC 33849: Fair to Excellent Microorganism E. coli ATCC 39403: Good to Excellent Microorganism E. coli ATCC 47014: Good to Excellent Sodium Chloride: 5 g/lYeast Extract: 5 g/LCasein Peptone: 10 g/LShipping Weight: 0.3201 lbsShipping Dimensions: 3.50 x 3.75 x 3.50Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.