Zoro Homepage

LB Broth, Miller's, Liquid Luria-Bertani Broth, 1 Liter

  • Mfr # L56100-1000.0

  • Zoro # G416560355


product price: $60.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L56100-1000.0
Zoro #
G416560355
UPC #
-
Country of Origin
Unknown

Description

Sterile Filtered and AutoclavedLB Broth Miller's Liquid is a fundamental growth medium essential for bacterial cultivation. Specifically formulated, it provides an optimal nutrient blend to support robust bacterial growth. Widely preferred for its reliability and versatility, LB Broth Miller's Liquid is compatible with a diverse array of bacterial strains, making it indispensable for microbiology, molecular biology, and biotechnology applications. Its balanced formulation fosters rapid bacterial proliferation, facilitating genetic manipulation, protein expression studies, and other research endeavors. Researchers rely on LB Broth Miller's Liquid as a foundational tool to explore microbial physiology, genetics, and the mechanisms underlying various biological processes.Tryptone: 10.0 g/lYeast Extract: 5.0 g/lSodium Chloride: 10.0 g/lCommon Name: Luria-Bertani BrothCAS Number: 91079-40-2, 8013-01-2, 7647-14-5Storage Temperature: Room TemperatureStorage Conditions: Room TemperatureAppearance: Yellow - Amber Clear Liquid Identification: Pass Test Osmolality: 389 - 431 mOsm/KgpH @25 C: 7.0 - 7.4 Sterility: Pass Test Shipping Weight: 2.2 lbsShipping Dimensions: 3.75 x 8.75 x 3.75Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.