Shop RPI

LBBroth-Miller'sLBBroth, 1 kg, 15 C

  • Mfr # L24400-1000.0
  • Zoro # G703560679

product price: 
$
161.99
/ea
Free Shipping & Returns

Key Features

Product Type
LB Broth - Miller's LB Broth
Solubility
Water
Shelf Life
18 mo
Form
Powder
Storage Temp.
Room Temperature
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L24400-1000.0
Zoro #
G703560679
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 kg
Size
1 kg
Bottle Size
1 kg
Size - Alpha
1 kg

Details

Item
LB Broth - Miller's LB Broth
Product Type
LB Broth - Miller's LB Broth
Solubility
Water
Shelf Life
18 mo
Form
Powder
Storage Temp.
Room Temperature
Purity
95 %
Storage Temperature
Room Temperature
Solubility Type
Water
Special Information
pH (2.5% H2O @25 Degrees C): 6.8 - 7.2
Application
Propagation and Maintenance of E
REMOVE - Previous PI Node
Molecular Biology Reagents
CAS Number
7647-14-5, 8013-01-2, 91079-40-2
Chemical Grade
Lab
Features
For Propagation and Maintenance of E, Low Salt Formula
Volume
1 kg
Product Form
Powder
Minimum Storage Temperature - Centigrade
30 Degrees C
Maximum Storage Temperature - Centigrade
15 Degrees C
Media Type
LB Broth
Container Type
Can

Description

LB Broth - Miller's LB Broth, Media Type LB Broth, Size - Alpha 1 kg, Product Form Powder, Container Type Can, Shelf Life 18 mo, Reference Methods Not Applicable, Standards Not Applicable, Application Propagation and Maintenance of E, Maximum Storage Temperature - Centigrade 15 Degrees C, Minimum Storage Temperature - Centigrade 30 Degrees C

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.