Shop RPI
See all product information
Create Account
LBBroth-Miller'sLBBroth, 500 g, 15 C
- Mfr # L24400-500.0
- Zoro # G603559803
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Form
Powder
Storage Temp.
Room Temperature
Solubility
Water
Shelf Life
18 mo
Purity
95 %
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L24400-500.0
- Zoro #
- G603559803
- UPC #
- -
- Country of Origin
- United States
- Item
- LB Broth - Miller's LB Broth
- Form
- Powder
- Storage Temp.
- Room Temperature
- Solubility
- Water
- Shelf Life
- 18 mo
- Purity
- 95 %
- Product Type
- LB Broth - Miller's LB Broth
- Solubility Type
- Water
- REMOVE - Previous PI Node
- Molecular Biology Reagents
- Features
- For Propagation and Maintenance of E, Low Salt Formula
- CAS Number
- 7647-14-5, 8013-01-2, 91079-40-2
- Volume
- 500 g
- Chemical Grade
- Lab
- Special Information
- pH (2.5% H2O @25 Degrees C): 6.8 - 7.2
- Storage Temperature
- Room Temperature
- Application
- Propagation and Maintenance of E
- Maximum Storage Temperature - Centigrade
- 15 Degrees C
- Container Type
- Can
- Minimum Storage Temperature - Centigrade
- 30 Degrees C
- Product Form
- Powder
- Media Type
- LB Broth
Dimensions
- Container Size
- 500 g
- Size
- 500 g
- Bottle Size
- 500 g
- Size - Alpha
- 500 g
Description
LB Broth - Miller's LB Broth, Media Type LB Broth, Size - Alpha 500 g, Product Form Powder, Container Type Can, Shelf Life 18 mo, Reference Methods Not Applicable, Standards Not Applicable, Application Propagation and Maintenance of E, Maximum Storage Temperature - Centigrade 15 Degrees C, Minimum Storage Temperature - Centigrade 30 Degrees C
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.