Zoro Homepage

LDS, 500 G

  • Mfr # L26200-500.0

  • Zoro # G304972512


product price: $672.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L26200-500.0
Zoro #
G304972512
UPC #
-
Country of Origin
United Kingdom

Description

Common Name: LDS
CAS Number: 2044-56-6
Molecular Weight: 272.33
Chemical Formula: C12H25LiO4S
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Absorbance 230 nm (3% in water): 0.4
Absorbance 280nm (3% in water): 0.05
Appearance: Fine White Powder
Assay (C12): 98.5 %
Chloride: 100 ppm
Loss on Drying: 0.5 %
Solubility (1%, 95%Ethanol): Clear and Colorless
Solubility ( 3% Solution in Water): Clear and Colorless
Shipping Weight: 1.2399 lbs
Shipping Dimensions: 3.50 x 7.00 x 3.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.