Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lecithin, 25 G

  • Mfr # L46100-25.0

  • Zoro # G404972511


product price: $53.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L46100-25.0
Zoro #
G404972511
UPC #
-
Country of Origin
United States

Description

CAS Number: 8002-43-5
Solubility: Chloroform
Storage Temperature: -20C
Storage Conditions: Freezer
Appearance: White to yellowish powder
Acetone Insolubles: 50.0 %
Hexane Insolubles: 0.30 %
Moisture: 5.0 %
Coliforms: 3 /g
E.Coli: Negative
Salmonella (/375g): Negative
Total Plate Count: 1000 cfu/g
Yeast and Mold: 30 cfu/g
Country of Origin: Report
Shipping Weight: 0.22 lbs
Shipping Dimensions: 1.63 x 3.00 x 1.63
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.