Zoro Homepage

Lecithin, 5 KG

  • Mfr # L46100-5000.0

  • Zoro # G804972562


product price: $5,208.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L46100-5000.0
Zoro #
G804972562
UPC #
-
Country of Origin
United States

Description

Common Name: L-a-Phosphatidylcholine
CAS Number: 8002-43-5
Solubility: Chloroform
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Shipping Weight: 12.72 lbs
Shipping Dimensions: 10.00 x 11.25 x 10.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.