Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lefko-Fluor, 4 L, 4/cs, 4PK

  • Mfr # 111126-CS

  • Zoro # G904967529


product price: $673.99
/pk 4, $168.50/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
111126-CS
Zoro #
G904967529
UPC #
-
Country of Origin
United States

Description

Appearance: Bluish Tint Liquid
Insoluble Matter: None (Visually)
Specific Gravity: 1.00
Shipping Weight: 33.9999 lbs
Shipping Dimensions: 11.50 x 11.50 x 12.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.