Zoro Homepage

Lennox L Broth, 20G Capsules, 20 KG

  • Mfr # L24065-20000.0

  • Zoro # G604972557


product price: $3,883.99
/ea
Free Shipping & Returns

Key Features

Height
11.5 in
Width
10 in
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L24065-20000.0
Zoro #
G604972557
UPC #
-
Country of Origin
United States

Dimensions

Height
11.5 in
Width
10 in
Length
10 in

Description

RPI media is now available in convenient premeasured and pre-mixed capsules. Prebuffered media eliminates pH adjustments, dust and smells from the lab. Low Salt Formula. Molecular Biology Grade.For propagation and maintenance of E.Coli:Add 1 capsule per liter of water.Heat and stir until capsule is completely dissolved.Buffer is set for 7.2 at 20°C using a 10mM solution of TRIS/TRIS HClSterilize by autoclaving for 15 minutes.Ingredients:Tryptone: 10 g/LYeast Extract: 5 g/LSodium Chloride: 5 g/L
Common Name: Lennox L Broth
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Capsules
Appearance of Solution: Prepared medium is yellow to gold and clear to moderately hazy
Microorganism (E. coli ATCC 23724): Good to Excellent
Microorganism (E. coli ATCC 33694): Good to Excellent
Microorganism (E. coli ATCC 33849): Fair to Excellent
Microorganism (E. coli ATCC 39403): Good to Excellent
Microorganism (E. coli ATCC 47014): Good to Excellent
Microorganism (E. coli ATCC 53868): Good to Excellent
Shipping Weight: 44.0001 lbs
Shipping Dimensions: 10.00 x 11.50 x 10.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.