Zoro Homepage

Lennox LB Broth, Granulated, 2 KG

  • Mfr # L24066-2000.0

  • Zoro # G004972423


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Height
6 in
Width
4.88 in
Length
4.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L24066-2000.0
Zoro #
G004972423
UPC #
-
Country of Origin
United States

Dimensions

Height
6 in
Width
4.88 in
Length
4.88 in

Description

For propagation and maintenance of E. Coli. Low Salt Formula. Molecular Biology Grade.Dissolve 20 grams in 1 liter distilled water. Then adjust the pH to 7.2. Heat and frequently agitate to completely dissolve. Material is specially granulated to reduce dust and increase solubility rate. Sterilize by autoclaving for 15 minutes. Ingredients:Tryptone:10 g/lSodium Chloride: 5 g/lYeast Extract: 5 g/l
Common Name: Lennox L Broth
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Light beige color, average particle size between 1 to 2mm
DCM Appearance: Homogeneous, free flowing light beige
PPM Appearance: Clear, no to light ppt, light yellow
Appearance of Solution: Prepared medium is yellow to gold and clear to moderately hazy
pH (2.0% Solution @ 25 oC): 6.8 - 7.2
Microorganism (E. coli ATCC 23724): Good to Excellent
Microorganism (E. coli ATCC 33694): Good to Excellent
Microorganism (E. coli ATCC 33849): Fair to Excellent
Microorganism (E. coli ATCC 39403): Good to Excellent
Microorganism (E. coli ATCC 47014): Good to Excellent
Microorganism (E. coli ATCC 53868): Good to Excellent
Casein Peptone: 10 g/L
Sodium Chloride: 5 g/l
Yeast Extract: 5 g/L
Shipping Weight: 2.4101 lbs
Shipping Dimensions: 4.88 x 6.00 x 4.88
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.