Zoro Homepage

Leupeptin Hemisulfate, 250 MG

  • Mfr # L22035-0.25

  • Zoro # G504972497


product price: $1,311.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L22035-0.25
Zoro #
G504972497
UPC #
-
Country of Origin
Germany

Description

Reversible inhibitor of cysteine and serine proteases resembling trypsin, Inhibits cathepsin B, kallikrein, papain, plasmin, thrombin and trypsin.Working concentration: 1-10uM
CAS Number: 103476-89-7
Molecular Weight: 475.6
Chemical Formula: C20H38N6O4 €¢ 1/2H2SO4
Solubility: Water
Storage Temperature: -20C
Storage Conditions: Freezer
Appearance: White Powder
Identification: Pass Test
Optical Rotation: Report
Peptide Content: > 70 %
Purity (HPLC): 90 %
Solubility (50mg/ml in H2O): Clear and Colorless to Faint Yellow Solution
Water Content (K.F): < 10.0 %
Shipping Weight: 0.25 lbs
Shipping Dimensions: 1.25 x 1.75 x 1.25
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.