Leupeptin Hemisulfate, 5mg
Mfr # L22035-0.005
Zoro # G603560670
product price: $58.29
/eaKey Features
Container Size
5 mg
Container Material
Plastic
Storage Temp.
2 Degrees to 8 Degrees C
Solubility
Water
Form
Powder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L22035-0.005
Zoro #
G603560670
UPC #
-
Country of Origin
Germany
Dimensions
Container Size
5 mg
Details
Container Material
Plastic
Item
Leupeptin Hemisulfate
Storage Temp.
2 Degrees to 8 Degrees C
Solubility
Water
Form
Powder
Shelf Life
18 mo
Description
Leupeptin Hemisulfate, Container Size 5 mg, Solubility Water, Form Powder, Container Material Plastic, Storage Temp. 2 Degrees to 8 Degrees C, Shelf Life 18 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.