Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lithium Chloride, 5 KG

  • Mfr # L45000-5000.0

  • Zoro # G804972456


product price: $1,368.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L45000-5000.0
Zoro #
G804972456
UPC #
-
Country of Origin
China

Description

CAS Number: 7447-41-8
Molecular Weight: 42.4
Chemical Formula: LiCl
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Crystals
Acid Insolubles: 0.01 %
Assay (LiCl): 99.0 %
Calcium (Ca): 0.02 %
Sodium (Na): 0.2 %
Sulfate (SO4): 0.04 %
Water: 0.5 %
BSE/TSE Free: BSE/TSE Free
Country of Origin: Report
Shipping Weight: 10.0599 lbs
Shipping Dimensions: 7.50 x 10.00 x 10.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.