Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LM Sieve Agarose, 500 G

  • Mfr # A20098-500.0

  • Zoro # G504972107


product price: $2,337.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A20098-500.0
Zoro #
G504972107
UPC #
-
Country of Origin
United States

Description

CAS Number: 9012-36-6
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White homogeneous powder
Ash: 0.3 %
DNase/ RNase: None Detected
Moisture: 10.0 %
Shipping Weight: 1.2399 lbs
Shipping Dimensions: 3.50 x 7.00 x 3.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.